Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Soft, Foam Pad, Plastic Cap, hook-and-loop Closure, 1 Straps, Black, Clear, Universal

  • Mfr # 122

  • Zoro # G5174407


product price: $35.19
/pr

Key Features

Style
Soft
Cap Material
Plastic
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122
Zoro #
G5174407
UPC #
021844560536
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Soft
Cap Material
Plastic
Number of Straps
1
Closure Type
hook-and-loop
Color
Black, Clear
Pad Material
Foam
Strap Material
Neoprene
Latex Content
Contains Latex
Closure
Hook-and-Loop
Product Type
Knee Pad
Cap Resistance Properties
Non-Slip
Cap Stabilization
Stabilizing Cap

Description

Knee Pad, Color Black, Clear, Size Universal, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Plastic, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.