Zoro Homepage

Kneeling Pad, Insert in Leg, Black, PR

  • Mfr # SP-KP

  • Zoro # G9048085


product price: $8.55
/pr

Key Features

Length
8 3/4 in
Width
6 1/2 in
Material
Polyurethane
Color
Black
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-KP
Zoro #
G9048085
UPC #
021844602335
Country of Origin
China

Dimensions

Length
8 3/4 in
Width
6 1/2 in
Thickness
5/8 in
Size
Universal

Details

Item
Knee Pad
Material
Polyurethane
Color
Black
Features
Fits In Pants with Knee Pocket, Lightweight
Application
Insert in Leg of SP-CVL/SP-CJN/SP-BIB
Backing
None
Edges
Squared
Pad Material
Plastic
Latex Content
Latex Free
Cap Flexibility
Flexible Cap
Number of Straps
0
Cap Material
Foam
Product Type
Knee Pad

Description

Knee Pad, Color Black, Size Universal, Features Fits In Pants with Knee Pocket, Lightweight, Number of Straps 0, Closure Not Applicable, Strap Material Not Applicable, Cap Material Foam, Pad Material Plastic, Latex Content Latex Free, Product Type Knee Pad, Cap Flexibility Flexible Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.