Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Cap, Orange, Universal

  • Mfr # LUX-KCR-O-P

  • Zoro # G4506756


product price: $7.89
/ea

Key Features

Material
Acrylic
Size
Universal
Areas Covered
Ears, Head
Style
Watch Cap
Features
Silver Reflective Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-KCR-O-P
Zoro #
G4506756
UPC #
021844565906
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Knit Cap
Color
Orange
Material
Acrylic
Areas Covered
Ears, Head
Style
Watch Cap
Features
Silver Reflective Stripe
Insulated for Cold Conditions
Yes
Lining Material
Polyester
Includes
Silver Reflective Stripe
High-Visibility
Yes
Includes Lining
Yes
Series
LUX-KCR
Product Type
Reflective Accents

Description

Knit Cap, Style Watch Cap, Includes Lining Yes, Lining Material Polyester, Areas Covered Ears, Head, Material Acrylic, Color Orange, High-Visibility Yes, Size Universal, Features Silver Reflective Stripe, Insulated for Cold Conditions Yes, Series LUX-KCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.