Knit Cap, Yellow, Universal
Mfr # LUX-KCR-Y-P
Zoro # G4503816
product price: $7.89
/eaKey Features
Size
Universal
Style
Watch Cap
Material
Acrylic
Features
Silver Reflective Stripe
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-KCR-Y-P
Zoro #
G4503816
UPC #
021844565890
Country of Origin
China
Dimensions
Size
Universal
Details
Color
Yellow
Style
Watch Cap
Item
Knit Cap
Material
Acrylic
Features
Silver Reflective Stripe
Lining Material
Polyester
High-Visibility
Yes
Areas Covered
Ears, Head
Series
LUX-KCR
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Includes
Silver Reflective Stripe
Product Type
Reflective Accents
Description
Knit Cap, Style Watch Cap, Includes Lining Yes, Lining Material Polyester, Areas Covered Ears, Head, Material Acrylic, Color Yellow, High-Visibility Yes, Size Universal, Features Silver Reflective Stripe, Insulated for Cold Conditions Yes, Series LUX-KCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.