Zoro Homepage

Large Hi-Vis Non-Rated Vest, Orange

  • Mfr # LUX-XTRANS-OL

  • Zoro # G5054458


product price: $11.15
/ea

Key Features

Color
Orange
Material
Polyester Solid Back/Twill Front
Closure Type
Zipper
Standards
NOT ANSI RATED
Features
Classic Solid Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure; 25 Washes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTRANS-OL
Zoro #
G5054458
UPC #
021844563209
Country of Origin
China

Dimensions

Size
L

Details

Item
High Visibility Surveyor Vest
Color
Orange
Material
Polyester Solid Back/Twill Front
Closure Type
Zipper
Standards
NOT ANSI RATED
Features
Classic Solid Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure; 25 Washes

Description

Hi-Vis Non-Rated Vest,Orange,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.