Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Hi-Vis Unisex T-Shirt, Polyester, Orange, L

  • Mfr # LUX-XSSPB-OL

  • Zoro # G4327955


product price: $11.75
/ea

Key Features

Material
Polyester
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Fits Chest Size
44 in
Sleeve Length
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XSSPB-OL
Zoro #
G4327955
UPC #
021844613928
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44 in
Sleeve Length
17 1/4 in
Length
29 in
Maximum Chest Size
44 in
Size-Body Type
Regular

Details

Item
Short Sleeve Hi-Vis Unisex T-Shirt
Material
Polyester
Color
Orange
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Fabric Weight
3.8 oz
Gender
Unisex
Features
Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
Closure Type
Pullover
Style
T-Shirt
Fit
Regular Fit
Pocket Locations
Left Chest
Moisture-Wicking
Yes
Sleeve Type
Short
Front Closure Type
None
Ultraviolet Protection Factor
30
Garment Features
None
Series
LUX-XSSPB

Description

T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 17 1/4 in, Size L, Maximum Chest Size 44 in, Length 29 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.