T-Shirt, Unrated, Cotton, Lime, L

  • Mfr # LUX-300-04L

  • Zoro # G9672205


product price: $17.15
/ea

Key Features

Material
Cotton
Color
Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
0
ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-300-04L
Zoro #
G9672205
UPC #
021844568716
Country of Origin
United States

Dimensions

Size
L
Length
30 in
Fits Chest Size
44 in
Sleeve Length
8 in
Maximum Chest Size
44 in
Size-Body Type
Regular

Details

Item
T-Shirt
Material
Cotton
Color
Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
0
ANSI Class
Unrated
Fabric Weight
6 oz
Features
Pre-Shrunk Cotton
Closure Type
Pullover
Gender
Unisex
Fit
Regular Fit
Sleeve Type
Short
Style
T-Shirt
Front Closure Type
None
Series
LUX-300
Garment Features
None

Description

T-Shirt, Gender Unisex, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type None, Number of Outside Pockets 0, Fit Regular Fit, Color Lime, Sleeve Type Short, Sleeve Length 8 in, Size L, Maximum Chest Size 44 in, Length 30 in, Size-Body Type Regular, Features Pre-Shrunk Cotton, Series LUX-300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.