Zoro Homepage

Liner-Hard Hat Cotton Shell Fl

  • Mfr # SN530

  • Zoro # G1243770


product price: $13.75
/ea

Key Features

Material
Cotton
Color
Blue
Shell Material
Cotton
Features
Thinsulate Insulation Center Layer
Lining Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN530
Zoro #
G1243770
UPC #
021844270060
Country of Origin
China

Details

Item
Hard Hat Liner
Material
Cotton
Color
Blue
Shell Material
Cotton
Features
Thinsulate Insulation Center Layer
Lining Material
100% Cotton
Number of Layers
3

Description

Hard Hat Liner, Outer Material Cotton, Outer Color Navy, Lining Material 100 Percent Cotton, Features Thinsulate Insulation Center Layer, Number of Layers 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.