Long Sleeve Hi-VisT-Shirt, Cotton, Orange, 2XL

  • Mfr # LUX-300LP-072X

  • Zoro # G304873727


product price:  $73.19
/ea

Key Features

Material
Cotton
Color
Orange
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-300LP-072X
Zoro #
G304873727
UPC #
21844568860
Country of Origin
United States

Dimensions

Size
2XL

Details

Item
Long Sleeve Hi-VisT-Shirt
Material
Cotton
Color
Orange
Number of Outside Pockets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.