Long Sleeve Hi-VisT-Shirt, Cotton, Orange, L

  • Mfr # LUX-300LP-07L

  • Zoro # G004873775


product price:  $73.19
/ea

Key Features

Material
Cotton
Color
Orange
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-300LP-07L
Zoro #
G004873775
UPC #
21844568884
Country of Origin
United States

Dimensions

Size
L

Details

Item
Long Sleeve Hi-VisT-Shirt
Material
Cotton
Color
Orange
Number of Outside Pockets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.