Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Short Sleeve T-Shirt, Polyester, Pullover, Yellow, 2XL

  • Mfr # LUX-SSTP2BX-Y2X

  • Zoro # G4575179


product price: $12.45
/ea

Key Features

Material
Polyester
Color
Yellow
Fits Chest Size
46 in to 50 in
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSTP2BX-Y2X
Zoro #
G4575179
UPC #
021844622340
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Closure Type
Pullover
Fabric Weight
3.8 oz
Features
Up to UPF 30 Protection
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Collar Style
Tagless Collar
Garment Features
Birdseye Texture
Moisture-Wicking
Yes
Reflective Stripe Border Type
None
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Series
LUX-SSTP2BX
Sleeve Type
Short
Front Closure Type
Pullover

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.