Unisex Pull Oversweatshirt, Polyester, zipper, Orange, 2XL

  • Mfr # LUX-CSWT-O2X

  • Zoro # G4574077


product price: $35.15
/ea

Key Features

Material
Polyester
Fits Chest Size
46 in to 50 in
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-CSWT-O2X
Zoro #
G4574077
UPC #
021844616455
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
46 in

Details

Item
Pull Oversweatshirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Closure Type
zipper
Fabric Weight
9 oz
Gender
Unisex
Features
Crew Neck
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Cuff Style
Elastic
Includes Hood
No
Reflective Stripe Border Type
None
Front Closure Type
Pullover
Sweatshirt Style
Pullover Sweatshirt
Pocket Locations
Lower Front
Garment Features
None
Series
LUX-CSWT

Description

Pull Oversweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Orange, Fabric Weight 9 oz, Size 2XL, Features Crew Neck, Size-Body Type Regular, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 50 in, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.