Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, 5XL

  • Mfr # LUX-TSSP2B-Y5X

  • Zoro # G4574643


product price: $20.89
/ea

Key Features

Material
Polyester
Color
Yellow
Fits Chest Size
60 in to 62 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TSSP2B-Y5X
Zoro #
G4574643
UPC #
021844618312
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
60 in to 62 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Closure Type
Pullover
Gender
Unisex
Features
Up to UPF 30 Protection
Series
LUX-TSSP2B
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Sleeve Type
Short
Front Closure Type
Pullover
Garment Features
Birdseye Texture, Segmented Tape
Collar Style
Tagless Collar
Ultraviolet Protection Factor
30
Reflective Stripe Border Type
None
Pocket Locations
Left Chest
Tag-less
Yes

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Segmented Tape, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.