Unisex Long Sleeve T-Shirt, Polyester, Pullover, Orange, M
Mfr # LUX-XLSPB-OM
Zoro # G4574670
product price:Â $12.05
/eaKey Features
Material
Polyester
Fits Chest Size
40 in to 42 in
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-XLSPB-OM
Zoro #
G4574670
UPC #
021844616868
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
40 in to 42 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular
Details
Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Gender
Unisex
Fabric Weight
3.8 oz
Closure Type
Pullover
Series
LUX-XLSPB
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Ultraviolet Protection Factor
30
Sleeve Type
Long
Front Closure Type
None
Garment Features
None
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Long, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.