Unisex Short Sleeve T-Shirt, Polyester, Pullover, Orange, S

  • Mfr # LUX-SSTP2BX-OS

  • Zoro # G4575431


product price: $12.45
/ea

Key Features

Material
Polyester
Color
Orange
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSTP2BX-OS
Zoro #
G4575431
UPC #
021844622487
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
32 in to 34 in
Size-Body Type
Regular
Maximum Chest Size
34 in
Minimum Chest Size
32 in
Reflective Stripe Width
2 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Closure Type
Pullover
Gender
Unisex
Fabric Weight
3.8 oz
Features
Up to UPF 30 Protection
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Series
LUX-SSTP2BX
Moisture-Wicking
Yes
Reflective Stripe Border Type
None
Sleeve Type
Short
Collar Style
Tagless Collar
Garment Features
Birdseye Texture
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size S, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 34 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.