Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Med Two Tone Bomber Jacket LUX-TJBJ-BYM

Med Two Tone Bomber Jacket (Discontinued)

  • Mfr # LUX-TJBJ-BYM
  • Zoro # G1243859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-BYM
Zoro #
G1243859
UPC #
021844571600
Country of Origin
China

Dimensions

Size
M

Details

Item
Med Two Tone Bomber Jacket
Color
Yellow/Black
Material
100% Polyester 300D Oxford with PU Coating
Waterproof
Water Resistant
Standards
ANSI Type R Class 3, ASTM F2732
Features
2" 3M Scotchlite Reflective Material; Can be Worn 4 Ways; Removable Outer Jacket Sleeves; Black Collar, Cuffs and Waistband; Rollup and Removable Hood; 2 Lower Front, 1 Front Flap, 1 Inner Pockets; Zipper and Snap Closure; Temperature Rated 46F to -2F

Description

Med Two Tone Bomber Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.