Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Hi-Vis Unisex T-Shirt, Polyester, Yellow, M

  • Mfr # LUX-XSSPB-YM

  • Zoro # G4327867


product price: $11.75
/ea

Key Features

Material
Polyester
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Length
28 in
Features
Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XSSPB-YM
Zoro #
G4327867
UPC #
021844614017
Country of Origin
China

Dimensions

Size
M
Length
28 in
Sleeve Length
16 3/4 in
Fits Chest Size
40 in
Size-Body Type
Regular
Maximum Chest Size
40 in

Details

Item
Short Sleeve Hi-Vis Unisex T-Shirt
Material
Polyester
Color
Yellow
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Features
Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
Gender
Unisex
Fabric Weight
3.8 oz
Garment Features
None
Pocket Locations
Left Chest
Fit
Regular Fit
Style
T-Shirt
Sleeve Type
Short
Front Closure Type
None
Series
LUX-XSSPB
Ultraviolet Protection Factor
30
Moisture-Wicking
Yes

Description

T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Short, Sleeve Length 16 3/4 in, Size M, Maximum Chest Size 40 in, Length 28 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.