Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Polyester, Yellow, 2XL

  • Mfr # LUX-ETJBJR-BY2X

  • Zoro # G6818086


product price: $48.99
/ea

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJR-BY2X
Zoro #
G6818086
UPC #
021844607767
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
66 in
Length
30 1/2 in
Minimum Chest Size
50 in
Reflective Stripe Width
2 in
Maximum Chest Size
52 in
Size-Body Type
Regular

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Removable Lining
Fabric Weight
300 den
Gender
Men's
Reflective Stripe Border Type
None
Includes Lining
Yes
Garment Type
Jacket
Series
LUX-ETJBJR
Includes Hood
Yes
Hood Features
Roll-Away Hood
Back Stripe Pattern
U
Temperature Rating
1 Degrees to 46 Degrees F
Hood Style
Packable Hood in Collar
Includes Removable Liner
Yes
Secondary Hazard
Cold-Condition Insulated
Style
Bomber Jacket
Water-Resistant
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Temperature Rating 1 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.