Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Polyester, Yellow, 3XL

  • Mfr # LUX-TJCW-Y3X

  • Zoro # G8748056


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJCW-Y3X
Zoro #
G8748056
UPC #
021844600119
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
66 in
Length
35 1/2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Inside Waist Drawstring
Fabric Weight
300 den
Style
Parka
Gender
Men's
Series
LUX-TJCW
Includes Removable Liner
No
Temperature Rating
-8 Degrees to 43 Degrees F
Back Stripe Pattern
U
Garment Type
Jacket
Waist Style
Drawstring
Secondary Hazard
Cold-Condition Insulated
Hood Style
Snap-On (Included)
Includes Lining
Yes
Water-Resistant
Yes
Reflective Stripe Border Type
None
Hood Features
Insulated, Removable Hood
Includes Hood
Yes

Description

Jacket, Garment Type Jacket, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 56 in, Material Polyester, Temperature Rating -8 Degrees to 43 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.