Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Polyester, Yellow, 4XL

  • Mfr # LUX-TJCW-Y4X

  • Zoro # G8748065


product price: $71.99
/ea

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJCW-Y4X
Zoro #
G8748065
UPC #
021844600126
Country of Origin
China

Dimensions

Size
4XL
Length
36 in
Fits Chest Size
69 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Minimum Chest Size
58 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Inside Waist Drawstring
Style
Parka
Fabric Weight
300 den
Gender
Men's
Waist Style
Drawstring
Garment Type
Jacket
Includes Hood
Yes
Temperature Rating
-8 Degrees to 43 Degrees F
Back Stripe Pattern
U
Series
LUX-TJCW
Reflective Stripe Border Type
None
Hood Style
Snap-On (Included)
Water-Resistant
Yes
Includes Removable Liner
No
Includes Lining
Yes
Hood Features
Insulated, Removable Hood
Secondary Hazard
Cold-Condition Insulated

Description

Jacket, Garment Type Jacket, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 60 in, Material Polyester, Temperature Rating -8 Degrees to 43 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.