Zoro Homepage

Men's Jacket, 100% Polyester, Yellow, 5XL

  • Mfr # LUX-ETJBJR-BY5X

  • Zoro # G6998801


product price: $52.39
/ea

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJR-BY5X
Zoro #
G6998801
UPC #
021844607798
Country of Origin
China

Dimensions

Size
5XL
Length
31 1/2 in
Fits Chest Size
75 in
Reflective Stripe Width
2 in
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Size-Body Type
Regular

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 5XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Temperature Rating 1 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.