Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Polyester, Yellow, 5XL

  • Mfr # LUX-TJCW-Y5X

  • Zoro # G8748074


product price: $86.30
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJCW-Y5X
Zoro #
G8748074
UPC #
021844600133
Country of Origin
China

Dimensions

Size
5XL
Length
36 in
Fits Chest Size
72 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Maximum Chest Size
64 in
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Inside Waist Drawstring
Style
Parka
Fabric Weight
300 den
Gender
Men's
Series
LUX-TJCW
Back Stripe Pattern
U
Includes Lining
Yes
Temperature Rating
-8 Degrees to 43 Degrees F
Hood Features
Insulated, Removable Hood
Secondary Hazard
Cold-Condition Insulated
Includes Hood
Yes
Water-Resistant
Yes
Hood Style
Snap-On (Included)
Waist Style
Drawstring
Includes Removable Liner
No
Garment Type
Jacket
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 5XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 64 in, Material Polyester, Temperature Rating -8 Degrees to 43 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.