Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Polyester, Yellow, L

  • Mfr # LUX-ETJBJR-BYL

  • Zoro # G7161445


product price: $48.99
/ea

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJR-BYL
Zoro #
G7161445
UPC #
021844607804
Country of Origin
China

Dimensions

Size
L
Length
29 1/2 in
Fits Chest Size
60 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
42 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Removable Lining
Gender
Men's
Fabric Weight
300 den
Water-Resistant
Yes
Style
Bomber Jacket
Hood Style
Packable Hood in Collar
Hood Features
Roll-Away Hood
Temperature Rating
1 Degrees to 46 Degrees F
Includes Hood
Yes
Reflective Stripe Border Type
None
Includes Removable Liner
Yes
Includes Lining
Yes
Back Stripe Pattern
U
Series
LUX-ETJBJR
Secondary Hazard
Cold-Condition Insulated
Garment Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating 1 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2015 Class 3 - Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.