Zoro Homepage

Men's Jacket, 100% Polyester, Yellow, M

  • Mfr # LUX-TJFS-YM

  • Zoro # G8748013


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJFS-YM
Zoro #
G8748013
UPC #
021844552128
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
51 in
Length
34 in
Minimum Chest Size
38 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Reflective Stripe Width
2 in

Description

Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size M, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 40 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.