Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Polyester, Yellow, S

  • Mfr # LUX-TJFS-YS

  • Zoro # G8748022


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJFS-YS
Zoro #
G8748022
UPC #
021844552111
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
48 in
Length
34 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
34 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
4
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester/Cotton
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
3M(TM) Scotchlite(TM) Reflective Material, Three Layers Of Weather Blocking Fabrics With Bodywarmer
Fabric Weight
300 den
Style
Parka
Gender
Men's
Series
LUX-TJFS
Reflective Stripe Border Type
None
Includes Removable Liner
Yes
Temperature Rating
-3 Degrees to 46 Degrees F
Includes Lining
Yes
Water-Resistant
Yes
Hood Features
Roll-Away Hood
Hood Style
Packable Hood in Collar
Garment Type
Coat
Secondary Hazard
Cold-Condition Insulated
Includes Hood
Yes
Back Stripe Pattern
U

Description

Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size S, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 36 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.