Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester, Yellow, M

  • Mfr # LUX-TJBJ-BYM

  • Zoro # G8748171


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
M
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6-Apr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-BYM
Zoro #
G8748171
UPC #
021844571600
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
54 in
Length
31 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Style
Bomber Jacket
Fabric Weight
300 den
Gender
Men's
Back Stripe Pattern
U
Temperature Rating
-2 Degrees to 46 Degrees F
Hood Style
Snap-On (Included)
Includes Removable Liner
Yes
Includes Hood
Yes
Series
LUX-TJBJ
Secondary Hazard
Cold-Condition Insulated
Reflective Stripe Border Type
None
Hood Features
Roll-Away Removable Hood
Garment Type
Jacket
Water-Resistant
Yes
Includes Lining
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 40 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.