Zoro Homepage

Men's Rain Bib Overall, PVC, snaps, Yellow, 2XL

  • Mfr # SP-BIB-BY2X

  • Zoro # G8551496


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Size
2XL
Fabric Weight
13.5 oz
Material
PVC
Inseam
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-BIB-BY2X
Zoro #
G8551496
UPC #
021844606227
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
52 in to 54 in
Thickness
190 mil
Rainwear Size
2XL
Size-Body Type
Regular
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Maximum Chest Size
31 1/2 in

Description

Hi-Visibility Cold Weather Bib, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 3, Includes Lining Yes, Lining Material 3M(TM) Thinsulate(TM), Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Thickness 190 mil, Fly Closure Type Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.