Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester with PU Coating, Yellow, 3XL

  • Mfr # LUX-TJBJ-BY3X

  • Zoro # G8748126


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Material
Polyester with PU Coating
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TJBJ-BY3X
Zoro #
G8748126
UPC #
021844571648
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
69 in
Length
30 1/2 in
Maximum Chest Size
56 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
54 in

Details

Item
Jacket
Material
Polyester with PU Coating
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Fabric Weight
300 den
Style
Bomber Jacket
Gender
Men's
Hood Features
Roll-Away Removable Hood
Garment Type
Jacket
Includes Hood
Yes
Reflective Stripe Border Type
None
Includes Lining
Yes
Temperature Rating
-2 Degrees to 46 Degrees F
Series
LUX-TJBJ
Hood Style
Snap-On (Included)
Includes Removable Liner
Yes
Secondary Hazard
Cold-Condition Insulated
Back Stripe Pattern
U
Water-Resistant
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 56 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.