Zoro Homepage

Men's Jacket, Polyester with PU Coating, Yellow, 4XL

  • Mfr # LUX-TJBJ-BY4X

  • Zoro # G8748135


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Material
Polyester with PU Coating
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-BY4X
Zoro #
G8748135
UPC #
021844571655
Country of Origin
China

Dimensions

Size
4XL
Length
31 1/2 in
Fits Chest Size
72 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 60 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.