This item is Discontinued.

Occunomix OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, 5XL, LUX-HSCOOL3-Y5X LUX-HSCOOL3-Y5X

OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, 5XL, LUX-HSCOOL3-Y5X (Discontinued)

  • Mfr # LUX-HSCOOL3-Y5X
  • Zoro # G704901556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-HSCOOL3-Y5X
Zoro #
G704901556
UPC #
21844556188
Country of Origin
China

Description

Class 3 mesh half sleeve vest, hi-vis yellow, 5xl features: class 3 2" 3m scotchlite reflective material: two 360 horizontal stripe, two vertical stripes and two 360 sleeve stripes 100% ansi polyester mesh pockets: 1 outside lower hook & loop closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.