Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Occunomix Hooded Sweatshirt LUX-SWT3HZ-OM

Occunomix Hooded Sweatshirt (Discontinued)

  • Mfr # LUX-SWT3HZ-OM
  • Zoro # G3817737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWT3HZ-OM
Zoro #
G3817737
UPC #
021844556393
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36" to 38"

Details

Item
Hooded Sweatshirt
Color
Orange
Material
100% Polyester
Fabric Weight
9 oz
Number of Outside Pockets
2
ANSI Class
3
Standards
ANSI/ISEA 107-2010
Closure Type
Zipper
ANSI Type
Class 3

Description

Hooded Sweatshirt, ANSI Class 3, Material 100 Percent Polyester, Number of Outside Pockets 2, Color Orange, Size M, Fabric Weight 9 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.