This item is Discontinued.

Occunomix OccuNomix Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, L, LUX-SSFGCFR-YL LUX-SSFGCFR-YL

OccuNomix Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, L, LUX-SSFGCFR-YL (Discontinued)

  • Mfr # LUX-SSFGCFR-YL
  • Zoro # G704901389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFGCFR-YL
Zoro #
G704901389
UPC #
21844601666
Country of Origin
Iceland

Description

Premium flame resistant mesh vest, hi-vis yellow, l features: class 2 inherently flame resistant modacrylic mesh meets astm f1506 (atpv 5.1 cals/cm2) 2" flame resistant 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes fr binding, hook & loop and thread pockets: 1 lower outside hook & loop closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.