This item is Discontinued.

Occunomix Premium Flame Resistant Pull-Over Hoodie Hi-Vis Yellow, XL, LUX-SWT3FR-YXL LUX-SWT3FR-YXL

This item is Discontinued.

Occunomix

Premium Flame Resistant Pull-Over Hoodie Hi-Vis Yellow, XL, LUX-SWT3FR-YXL (Discontinued)

Mfr # LUX-SWT3FR-YXL
Zoro # G804987405
UPC # 21844605695
Country of Origin Iceland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SWT3FR-YXL
Zoro #
G804987405
UPC #
21844605695
Country of Origin
Iceland

Dimensions

Size
XL

Details

Item
FR Hi-Vis Pulllover Hoodie
Color
Yellow
Material
100% Ansi Modacrylic/Poly/Cotton Fleece Blend
Fabric Weight
10 oz

Description

Premium flame resistant pull-over hoodie, hi-vis yellow, xl features: 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical and two sleeve stripes 100% ansi modacrylic/poly/cotton fleece blend 10.0 oz. nomex thread meets astm f1506 arc rating: atpv = 19.7 cal/cm nfpa 70e /hazard risk category (hrc) = 2 pocket: 1 pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.