This item is Discontinued.

Occunomix OccuNomix Premium Flame Resistant Vest Hi-Vis Yellow, L, LUX-SSGC/FR-YL LUX-SSGC/FR-YL

OccuNomix Premium Flame Resistant Vest Hi-Vis Yellow, L, LUX-SSGC/FR-YL (Discontinued)

  • Mfr # LUX-SSGC/FR-YL
  • Zoro # G204901513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSGC/FR-YL
Zoro #
G204901513
UPC #
21844606166
Country of Origin
Iceland

Description

Premium flame resistant vest, hi-vis yellow, l features: 2" flame resistant 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes 100% ansi modacrylic mesh or solid nomex thread meets astm f1506 arc rating: atpv = 5.1 cal/cm nfpa 70e /hazard risk category (hrc) = 1 fr binding, hook & loop pockets: 1 lower outside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.