This item is Discontinued.

Occunomix OccuNomix Premium Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, 3/4XL, LUX-SC2TZ-Y3/4X LUX-SC2TZ-Y3/4X

OccuNomix Premium Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, 3/4XL, LUX-SC2TZ-Y3/4X (Discontinued)

  • Mfr # LUX-SC2TZ-Y3/4X
  • Zoro # G304901383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SC2TZ-Y3/4X
Zoro #
G304901383
UPC #
21844557093
Country of Origin
China

Description

Premium mesh two-tone expandable vest, hi-vis yellow, 3/4xl features: class 2 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim 100% ansi polyester mesh pockets: 1 outer left chest, 2 inside lower zipper closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.