Zoro Homepage
This item is Discontinued.
Occunomix Quilted Hard Hat Liner with Fleece Lining RQ301

Quilted Hard Hat Liner with Fleece Lining (Discontinued)

  • Mfr # RQ301
  • Zoro # G902696780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQ301
Zoro #
G902696780
UPC #
21844560598
Country of Origin
China

Dimensions

Width
4
Length
8
Height
2
Outside Diameter
0.15

Details

Color
Blue

Description

This Quilted Hard Hat Liner has a fleece lining that not only helps keep you warm in cold conditions, it's comfortable against your skin too. This liner is equipped with three tabs and hook-and-loop fasteners that hook into the suspension assembly of all hard hats and caps. Quilted outer with a soft, polyester fleece lining that is comfortable against the skin. Blue color. Flame-retardant coating. One size fits all.
NOTE: Material is flame retardant only until washed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.