Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Polyester, Class 3 R, Yellow, 3XL

  • Mfr # LUX-TRJKT-Y3X

  • Zoro # G4573657


product price: $44.75
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TRJKT-Y3X
Zoro #
G4573657
UPC #
021844610187
Country of Origin
China

Dimensions

Size
3XL
Thickness
0.14 mm
Fits Chest Size
58 in
Length
32 in
Maximum Chest Size
58 in
Size-Body Type
Regular
Minimum Chest Size
54 in

Details

Item
Rain Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2015
Features
2 in Reflective Tape
Fabric Weight
3.53 oz
Hood Style
Snap-On (Included)
Seam Style
Sealed
Gender
Unisex
Breathable Fabric
Yes
Includes Hood
Yes
Coating Material
Polyurethane
Back Stripe Pattern
Horizontal
Includes Lining
Yes
Cuff Style
Snaps
Garment Type
Rain Jacket
Style
Jacket
Hood Features
Snap Hood With Draw Cord
Series
LUX-TRJKT
High-Visibility
Yes
Secondary Hazard
Rain Protection
Resists
Water

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 32 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features 2 in Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.