Zoro Homepage

Rain Jacket, Polyester, Class 3 R, Yellow, 4XL

  • Mfr # LUX-TJRE-Y4X

  • Zoro # G4575160


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJRE-Y4X
Zoro #
G4575160
UPC #
021844606081
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
66 in
Thickness
0.14 mm
Length
46 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in

Description

Rain Jacket, Garment Type Rain Coat, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 46 in, Length Type Calf, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester, Features 2 in Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.