Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Polyester, Class 3 R, Yellow, 4XL

  • Mfr # LUX-TRJKT-Y4X

  • Zoro # G4573593


product price: $42.99
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TRJKT-Y4X
Zoro #
G4573593
UPC #
021844610194
Country of Origin
China

Dimensions

Size
4XL
Thickness
0.14 mm
Fits Chest Size
60 in
Length
33 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Rain Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2015
Features
2 in Reflective Tape
Hood Style
Snap-On (Included)
Fabric Weight
3.53 oz
Gender
Unisex
Seam Style
Sealed
Style
Jacket
Garment Type
Rain Jacket
Coating Material
Polyurethane
Breathable Fabric
Yes
Cuff Style
Snaps
Secondary Hazard
Rain Protection
Resists
Water
Hood Features
Snap Hood With Draw Cord
Includes Hood
Yes
High-Visibility
Yes
Series
LUX-TRJKT
Back Stripe Pattern
Horizontal
Includes Lining
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 33 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester, Features 2 in Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.