Rain Jacket, Polyester, Class 3 R, Yellow, L

  • Mfr # LUX-TJRE-YL

  • Zoro # G8917465


product price: $69.95
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJRE-YL
Zoro #
G8917465
UPC #
021844606104
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
52 in
Length
48 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Rain Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 - 2010 Class 3
Features
2 in 3M Scotchlite(TM) Reflective Material
Seam Style
Sealed
Gender
Unisex
Resists
Water
Fabric Weight
3.69 oz
Hood Style
Packable Hood in Collar
Series
LUX-TJRE
Includes Lining
Yes
Coating Material
Polyurethane
Secondary Hazard
Rain Protection
Garment Type
Rain Coat
Style
Coat
Breathable Fabric
Yes
High-Visibility
Yes
Back Stripe Pattern
Horizontal
Cuff Style
Elastic
Hood Features
Zip Roll-A-Way Hood
Includes Hood
Yes

Description

Rain Jacket, Garment Type Rain Coat, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 48 in, Length Type Calf, Includes Lining Yes, Maximum Chest Size 44 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.