Rain Pants, Polyester/Polyurethane, 30 in Inseam, Snaps Closure, Yellow, Size 3XL
Mfr # LUX-TRBIB-Y3X
Zoro # G4573340
product price: $27.15
/eaKey Features
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
6.75 oz
Inseam
30 in
Seam Style
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TRBIB-Y3X
Zoro #
G4573340
UPC #
021844610255
Country of Origin
China
Dimensions
Size
3XL
Fits Waist Size
52 to 54 in
Thickness
5.51 mil
Size-Body Type
Regular
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Description
Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Snap, Standards ANSI Class E, Reflective Stripe Border Type None, Waist Closure Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.