Rain Pants, Polyester/Polyurethane, 30 in Inseam, Snaps Closure, Yellow, Size 4XL
Mfr # LUX-TRBIB-Y4X
Zoro # G4573377
product price: $27.15
/eaKey Features
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
6.75 oz
Inseam
30 in
Seam Style
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TRBIB-Y4X
Zoro #
G4573377
UPC #
021844610262
Country of Origin
China
Dimensions
Size
4XL
Fits Waist Size
56 to 58 in
Thickness
5.51 mil
Size-Body Type
Regular
Minimum Waist Size
56 in
Maximum Waist Size
58 in
Description
Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Snap, Standards ANSI Class E, Reflective Stripe Border Type None, Waist Closure Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.