Rain Pants
- Mfr # SP-RSPBK-YXL
- Zoro # G116319031
product price:Â
$
42.89
/ea
Key Features
Style
Rain Pants
Minimum Waist Size
44 in
ANSI Class
E
Waist Closure
Elastic Waist with Draw Cord Adjustment
Reflective Tape Type
Prismatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-RSPBK-YXL
- Zoro #
- G116319031
- UPC #
- 021844641532
- Country of Origin
- China
- Item
- Rain Pants
- Style
- Rain Pants
- ANSI Class
- E
- Waist Closure
- Elastic Waist with Draw Cord Adjustment
- Reflective Tape Type
- Prismatic
- Material
- Ripstop Polyester
- Gender
- Unisex
- Color
- Yelow
- Number of Outside Pockets
- 4
- Shell Material
- Ripstop Polyester
- Wire Color
- Yelow
- Container Type
- Rain Pants
- Sensor Body Style
- Rain Pants
- Traction Material
- Ripstop Polyester
Dimensions
- Minimum Waist Size
- 44 in
- Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Rain Pants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.