Cold Weather Bib Pants, Polyester/Polyurethane, 30 7/8 in Inseam, Pull On Closure, Yellow, Size 2XL

  • Mfr # LUX-WBIB-Y2X

  • Zoro # G4574460


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
13.5 oz
Inseam
30 7/8 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-WBIB-Y2X
Zoro #
G4574460
UPC #
021844621084
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
48 to 50 in
Size-Body Type
Regular
Maximum Waist Size
50 in
Minimum Waist Size
48 in

Details

Item
Cold Weather Bib Pants
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
13.5 oz
Inseam
30 7/8 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Includes
2 in Reflective Tape, Quilted Thermal Insulation
Standards
ANSI Type R Class E, ASTM F2732
Features
2 in Reflective Tape, Black Knee Patches Hide Dirt
High-Visibility
Yes
Coating Material
Polyurethane
Garment Features
Black Cuffs, Reflective Chest Stripe
Number of Outside Pockets
0
Includes Suspenders
Yes
ANSI Type
R
Ankle Type
Storm Flap with Zippers
Insulated for Cold Conditions
Yes
Pass Through Pockets
No
Includes Lining
Yes
Resists
Water
Leg Fit
Straight Leg
Series
LUX-WBIB
Will Fit Over Boots
Yes
Number of Inside Pockets
0
Style
Rain Bib Overall
Temperature Rating
-39 Degrees F to 32 Degrees F
Secondary Hazard
Cold-Condition Insulated, Rain Protection
Fly Closure Type
Zipper
Pocket Locations
Back, Front, Side Leg
Reflective Stripe Border Type
None
Closure Type
Storm Flap, Zipper

Description

Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 30 7/8 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products