This item is Discontinued.

Occunomix Rain Pants, Yellow, L, Fits Waist 40 to 42" LUX-TENBIB-YL

Rain Pants, Yellow, L, Fits Waist 40 to 42" (Discontinued)

  • Mfr # LUX-TENBIB-YL
  • Zoro # G4574320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBIB-YL
Zoro #
G4574320
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
40 to 42"
Thickness
5.51 mil
Size (Max. Waist x Inseam)
L 31 in )

Details

Item
Rain Pants
Color
Yellow
Material
Polyester
Fabric Weight
150 den
Inseam
31 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Closure Type
Release Buckle
Standards
ANSI 107-2015
Resists
Water
Includes
Foam Knee Pad Insert

Description

Rain Pants, ANSI Class E, Gender Unisex, Color Yellow, Material Polyester, Fabric Weight 150 den, Inseam 31 in, Size L, Standards ANSI 107-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.