Rain Pants, Polyester/Polyurethane, 29 in Inseam, Snaps Closure, Yellow, Size M

  • Mfr # LUX-TRBIB-YM

  • Zoro # G4574503


product price: $27.15
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
6.75 oz
Inseam
29 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TRBIB-YM
Zoro #
G4574503
UPC #
021844610293
Country of Origin
China

Dimensions

Size
M
Thickness
5.51 mil
Fits Waist Size
36 to 38 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Size-Body Type
Regular

Details

Item
Rain Pants
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
6.75 oz
Inseam
29 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Snaps
Lining Material
Polyester
Standards
ANSI Class E
High-Visibility
Yes
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Number of Outside Pockets
0
Secondary Hazard
Rain Protection
Style
Rain Bib Overall
Ankle Type
Snap
Coating Material
Polyurethane
Includes Lining
Yes
ANSI Type
R
Features
2 in Reflective Tape, Partial Elastic Suspenders with Release Buckle
Leg Fit
Straight Leg
Garment Features
None
Fly Closure Type
Snap
Reflective Stripe Border Type
None
Number of Inside Pockets
0
Series
LUX-TRBIB
Pass Through Pockets
Yes
Resists
Water
Breathable Fabric
Yes
Includes
Pass Through Pockets

Description

Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size M, Size-Body Type Regular, Color Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Snap, Standards ANSI Class E, Reflective Stripe Border Type None, Waist Closure Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.