This item is Discontinued.

Occunomix Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" LUX-TENBIB-Y2X

Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (Discontinued)

  • Mfr # LUX-TENBIB-Y2X
  • Zoro # G4574530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBIB-Y2X
Zoro #
G4574530
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
48 to 50"
Thickness
5.51 mil

Details

Item
Rain Pants
Color
Yellow
Material
Polyester
Fabric Weight
150 Denier
Inseam
32"
Seam Style
Sealed
ANSI Class
Class E
Gender
Unisex
Standards
ANSI 107-2015
Closure Type
Release Buckle
Includes
Foam Knee Pad Insert
Resists
Water

Description

Rain Pants, ANSI Class Class E, Gender Unisex, Color Yellow, Material Polyester, Fabric Weight 150 Denier, Inseam 32 In., Size 2XL, Standards ANSI 107-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.