Safety Shirt, 2, R, Polyester, Yellow, 4XL
Mfr # LUX-RYSST2-Y4X
Zoro # G010354350
product price: $10.75
/eaKey Features
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-RYSST2-Y4X
Zoro #
G010354350
UPC #
021844637627
Country of Origin
Ethiopia
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Details
Item
Safety Shirt
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Unisex
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Tag-less
Yes
Collar Style
tagless
Features
Shirt Style
T-Shirt
Ultraviolet Protection Factor
30
Reflective Stripe Border Type
None
Description
Safety Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style tagless, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 58 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.