Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sweatshirt, Polyester, Unisex, XL

  • Mfr # LUX-RYSWHZ-BYXL

  • Zoro # G910105397


product price: $52.69
/ea

Key Features

Color
Black/Yellow
Material
Polyester
Fabric Weight
9 oz
Features
100% Post-Consumer Recycled Polyester Fleece, 2 in Reflective Tape
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-RYSWHZ-BYXL
Zoro #
G910105397
UPC #
021844637757
Country of Origin
Ethiopia

Dimensions

Size
XL
Maximum Chest Size
46 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Safety Sweatshirt
Color
Black/Yellow
Material
Polyester
Fabric Weight
9 oz
Features
100% Post-Consumer Recycled Polyester Fleece, 2 in Reflective Tape
Number of Outside Pockets
3
Gender
Unisex
Cuff Style
Waistband
Standards
ANSI/ISEA 107-2020, CSA Z96-22
Pocket Locations
Lower Front, Lower Front Internal
Includes Lining
Yes
Lining Material
100% Fleece
Sweatshirt Style
Full Zip Front
ANSI Class
3
ANSI Type
R
Insulation Material
Post-Consumer
Hood Features
Snap-Off Removable Hood with Drawstring and Adjustable Stoppers
Includes Hood
Yes
Front Closure Type
Zipper
Back Stripe Pattern
X
Reflective Stripe Border Type
None
Insulated for Cold Conditions
No

Description

Safety Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Full Zip Front, Number of Outside Pockets 3, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Black/Yellow, Fabric Weight 9 oz, Size XL, Features 100 Percent Post-Consumer Recycled Polyester Fleece, 2 in Reflective Tape, Size-Body Type Regular, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Removable Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.