M Womens Recycled Msh Zip Vst: Y Class 2

  • Mfr # ECO-RYIMZW-YM

  • Zoro # G510105438


product price: $6.85
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-RYIMZW-YM
Zoro #
G510105438
UPC #
021844637566
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
Gender
Women's
Standards
ANSI/ISEA 107-2020
Features
100% Post-consumer Recycled Polyester
Number of Outside Pockets
1
Number of Inside Pockets
1
Fabric Construction
Mesh
Reflective Tape Attachment Type
Hi-Visibility
Pocket Location
Inner Lower, Left Chest
Covered Pocket Locations
Inner Lower, Left Chest
ANSI Type
R
Breakaway
No
Includes LED Lights
No
Total Number of Pockets
2
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Single
Includes Tablet Pocket
No
Vest Back Style
Mesh
Includes ID Window
No
Safety Vest Style
Standard
Fall Protection Compatible
No
Vest Front Style
Mesh
Includes Microphone Tab
No

Description

Safety Vest, ANSI Class 2, Vest Size M, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Features 100 Percent Post-consumer Recycled Polyester, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.